Shop All Utility Sink Faucets
T&S
B-0655-BSTP-CR Wall Mount Service Sink Faucet
Mfr # 510655BSTPCR
Zoro # G911511692
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510655BSTPCR
- Zoro # G911511692
- Country of Origin China
- Category Utility Sink Faucets
Description
This T&S B-0655-BSTP-CR wall mounted faucet is the perfect solution when you need a reliable water fixture for your service sink. It boasts a set of 8'' adjustable centers for easy installation while its service sink spout and garden hose outlet deliver excellent fast water flow for all of your service and maintenance needs. The included vacuum breaker with a 1/2'' NPT female connection prevents backflow. A pail hook is included too providing a convenient place to hang a pail or other service supplies.Additionally this faucet is engineered for maximum durability and uses quarter-turn Cerama cartridges with check valves to control the water flow. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.This particular service sink faucet features built-in service stops and a lower support rod for reliable long-lasting use.Overall Dimensions:Spout Length: 6 7/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 0.250 Nominal X 20 FT [Each] (TCPVCGY.250X20FTSCH40)
- ANVIL 2-1/2" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908167)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068238)
- PARKER 1/2" x 5/8" A-LOK x MNPT 316 SS Male Connector (10MSC8N-316)
- CENTRAL BRASS Single Handle Shampoo Faucet, NPS, Polished Chrome (1130)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Brass (477)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, W/3.5" Gooseneck Spout, 8" O.C.Deck Mount (BKF8HD-3G-G)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Deck Mount (BK8D-12-G)
- KINGSTON BRASS KF460 Laundry Faucet, Polished Chrome (KF460)
- T&S Utility Sink Faucets