Shop All Utility Sink Faucets
T&S
B-0655-03 Wall Mount Polished Chrome Mop Sink Faucet
Mfr # 510B065503
Zoro # G111511874
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B065503
- Zoro # G111511874
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and practical water fixture in your business with the T&S B-0655-03 wall mount rough chrome mop sink faucet! This mop sink faucet features 8'' arm adjustable centers with 1/2'' NPT connections for fast and easy installation. Its lower support ensures your faucet is secure to the wall at all times and the inlet extension lets your faucet stick out farther for a greater range. The supply stops are conveniently built into the back of the faucet and thanks to its Eterna cartridges you can be sure this faucet has excellent compression. This faucet also comes with a vacuum breaker to prevent backflow.Overall Dimensions:Spout Length: 6 7/16''Faucet Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Washer, .270 X 3/8 (20728)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 3-Way (7060701)
- EVERPURE Quick Connect Filter, 2 gpm, 1-5/16" O.D., 10 in H (EV979902-75)
- VIEGA Elbow (84310)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- BK RESOURCES Workforce Standard Duty Faucet, 14" Swing Spout, 8" O.C. Splash Mount (BKF-8W-14-G)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2" (0576-1/2CP)
- MOEN Chrome Two-Handle Laundry Faucet (40812)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Deck Mount (BKF8HD-6-G)
- T&S Utility Sink Faucets