Shop All Utility Sink Faucets
T&S
B-0652 Wall Mount Polished Chrome Mop Sink Faucet
Mfr # 510B0652
Zoro # G211511606
product price: $1,622.99
/ea
Free Shipping & Returns
$1,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0652
- Zoro # G211511606
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and practical water fixture in your business with the T&S B-0652 wall mount rough chrome mop sink faucet! This mop sink faucet features 8'' arm adjustable centers with 1/2'' NPT connections for fast and easy installation. Its lower support ensures your faucet is secure to the wall at all times and the inlet extensions lets your faucet stick out farther for a greater range. The supply stops are conveniently built into the back of the faucet and thanks to its Eterna cartridges you can be sure this faucet has excellent compression.Overall Dimensions:Faucet Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO PRODUCTS Wtr Softener Cleaner, Iron, Rust Remover (RO12N)
- ALFI BRAND 12 x 24 Polished SS Vertical Dbl Shelf Bath Shower Niche (ABN1224-PSS)
- ZORO SELECT 1/2" FNPT 316/316L SS 45 Degree Elbow (1000300318)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x Socket Connect Tube (ZUSA-TF-VAC-44)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2" (0576-1/2CP)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Deck Mount (BK8D-12-G)
- KINGSTON BRASS KF202 Laundry Tray Faucet, Polished Chrome (KF202)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Deck Mount (BKD-8-G)
- KINGSTON BRASS KS373SN Kingston Two Handle Wall Mount Laundry Faucet, Brushed Nickel (KS373SN)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- T&S Utility Sink Faucets