Shop All Utility Sink Faucets
T&S
B-0651-RGH Wall Mount Rough Chrome Mop Sink Faucet
Mfr # 510B0651RGH
Zoro # G411511703
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0651RGH
- Zoro # G411511703
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and practical water fixture in your business with the T&S B-0651-RGH wall mount rough chrome mop sink faucet! This mop sink faucet features 8'' adjustable centers with 1/2'' NPT connections for fast and easy installation. Its lower support ensures your faucet is secure to the wall at all times and the inlet extension lets your faucet stick out farther for a greater range. The supply stops are conveniently built into the back of the faucet and thanks to its Eterna cartridges you can be sure this faucet has excellent compression.Overall Dimensions:Spout Length: 6 11/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Valve Box, 10" Round w/Green Lid (VBRND10)
- CHICAGO FAUCET Hose Bibb (387-LEF)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBW5)
- ZORO SELECT PVC Cap, Socket, 3/8 in Pipe Size (847-003)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount (BKF-W-10-G)
- BOSTON HARBOR Laundry Faucet Soap Dish 8In (PF6363204)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 8" O.C. Splash Mount (BKF-8W-16-G)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet in Chrome (0094-H1)
- WHITEHAUS Heavy Duty Wall Mount Utility Faucet W/ Extended Swivel Spout And Lvr (WHFS9801-06-C)
- BK RESOURCES Optiflow Solid Body Faucet, Body Only W/Out Spout, 8" O.C. Splash Mount (BKF-8SM-XX-G)
- KINGSTON BRASS KS373SN Kingston Two Handle Wall Mount Laundry Faucet, Brushed Nickel (KS373SN)
- T&S Utility Sink Faucets