Shop All Utility Sink Faucets
T&S
B-0651-POL Service Sink Faucet with Integral Stops
Mfr # 510B0651POL
Zoro # G111511546
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0651POL
- Zoro # G111511546
- Country of Origin United States
- Category Utility Sink Faucets
Description
This ADA Compliant T&S B-0651-POL service sink faucet features convenient integral stops to allow you to shut off water supply at the faucet for maintenance without shutting off the water supply to your entire facility. It is designed with a 5 1/4'' clearance from the wall to the center line of the faucet as well as a 12'' clearance from the wall to the center of the outlet.This B-0651-POL service sink faucet offers superior support with a bottom support wall brace. This faucet requires 8'' centers.Overall Dimensions:Spout Length: 6 11/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8316G014)
- THRIFCO PLUMBING 1-1/2 Inch Rubber Slip Joint Washer, 4/pack (4400530)
- PARKER SEAL-LOK - GAGE PORT TEE (24-4 LOHL6G5TP-S)
- DELTA Universal Shwring Comp H2Okinetic 3S Slide Bar Hand Shower MB (51799-BL)
- DELTA Classic Two Handle Laundry Faucet (2133LF)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Deck Mount (BKD-8-G)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only, 4" O.C. Shallow Splash Mount (BKF-W2-XX-G)
- BK RESOURCES Faucet, Splash Mount Spout Base, 3" Gooseneck Swivel Spout (BKF-WMB-3G-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 14" Swing Spout, 8" O.C. Deck Mount (BKF8HD-14-G)
- ADVANCE TABCO Replacement Gooseneck Spout HD faucet 8-1/2 in. reach (K-134SP)
- BK RESOURCES Optiflow Cast Body Faucet, 8" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-8G-G)
- T&S Utility Sink Faucets