Shop All Utility Sink Faucets
T&S
B-0650-POL Wall Mount Polished Chrome Mop Sink Faucet
Mfr # 510B0650POL
Zoro # G711511793
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0650POL
- Zoro # G711511793
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and practical water fixture in your business with the T&S B-0650-POL polished chrome wall mount mop sink faucet! This mop sink faucet features 8'' adjustable centers with 1/2'' NPT connections for fast and easy installation. Its lower support ensures your faucet is secure to the wall at all times and the inlet extension lets your faucet stick out farther for a greater range. And thanks to its Eterna cartridges you can be sure this faucet has excellent compression.Overall Dimensions:Spout Length: 6 5/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Holborn 8 1/4" Wall Mounted Tub Spout Only In Polished Chrome (U.3330APC)
- SLOAN Valve Mix60A Kit Mixing Valve (3326009)
- ZORO SELECT 1-1/4" " Dia., Zinc, Zinc Finish, Lavatory, Slip-Nut (1PNW4)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (033552-003)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- MOEN M-Dura Two-Handle Utility Faucet (8277)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, less Spout Body Only (EVO-4DM-XX)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 4.5" Gooseneck Spout (EVO-4DM-4G)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Deck Mount (BKD-10-G)
- T&S Utility Sink Faucets