Shop All Utility Sink Faucets
T&S
B-0650-BSTR Wall Mount Mop Sink Faucet
Mfr # 510B0650BSTR
Zoro # G811511785
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0650BSTR
- Zoro # G811511785
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and practical water fixture in your business with the T&S B-0650-BSTR wall mount mop sink faucet! This mop sink faucet features 8'' adjustable centers with 1/2'' NPT connections for fast and easy installation. Its lower support ensures your faucet is secure to the wall at all times and the inlet extension lets your faucet stick out farther for a greater range. Stops come already built into the faucet and thanks to its Eterna cartridges you can be sure this faucet has excellent compression.Overall Dimensions:Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Malleable Iron Hex Brushing, Class 150, 3/4 in x 1/2 in Fitting Pipe Size, MNPT x FNPT, 1 Pack (5P515)
- NVENT CADDY Insulated Strut Clamp, 1 In. Copper Tube (CCC0112)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-SR)
- BANJO Screen, 50 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1550)
- LDR GLOBAL INDUSTRIES LDR Global Industries 242440 Chrome 2 Handle Laundry Faucet (242440)
- BK RESOURCES Faucet, Splash Mount Spout Base, 5" Gooseneck Swivel Spout (BKF-WMB-5G-G)
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 8" O.C. Splash Mount (BKF-8W-16-G)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Gooseneck Spout, 8" O.C. Deck Mount (BK8D-8G-G)
- BK RESOURCES Optiflow Cast Body Faucet, 5" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-5G-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- T&S Utility Sink Faucets