Shop All Utility Sink Faucets
T&S
B-0650-BSTP Service Sink Faucet
Mfr # 510B0650BSTP
Zoro # G111511676
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0650BSTP
- Zoro # G111511676
- Country of Origin United States
- Category Utility Sink Faucets
Description
This ADA Compliant T&S B-0650-BSTP service sink faucet is perfect for use in a variety of commercial kitchen and janitorial applications. It features a 5 1/4'' clearance from the wall to the center line of the faucet as well as a 12 1/4'' clearance from the wall to the center of the outlet.This B-0650-BSTP service sink faucet offers superior support with a bottom support wall brace. It is designed with a classic polished chrome plated finish as well as built-in screwdriver stops. This faucet requires 8'' centers.Overall Dimensions:Spout Length: 6 5/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Backwater Valve, PVC, 4" (B04400)
- ANVIL 1/2 X 2-1/2 Xh Blk Stl CW Npl (0330514605)
- ZURN Reduced Pressure Zone Backflow Preventer (3-375A)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032406)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Deck Mount (BKD-10-G)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- KINGSTON BRASS KS373SN Kingston Two Handle Wall Mount Laundry Faucet, Brushed Nickel (KS373SN)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Deck Mount (BKF8HD-10-G)
- KOHLER Laundry Sink Faucet, 1.80 gpm (K-820T20-4AFA-CP)
- BK RESOURCES Optiflow Solid Body Faucet, Body Only W/Out Spout, 8" O.C. Splash Mount (BKF-8SM-XX-G)
- T&S Utility Sink Faucets