Shop All Utility Sink Faucets
T&S
B-0650-01 Wall Mount Mop Sink Faucet
Mfr # 510B065001
Zoro # G911511852
product price: $1,381.99
/ea
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B065001
- Zoro # G911511852
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and practical water fixture in your business with the T&S B-0650-01 wall mount mop sink faucet! This mop sink faucet features 8'' adjustable arm centers with 1/2'' NPT connections for fast and easy installation. Its 6'' wrist action handles make it easy to turn this faucet on and off without using your hands and the lower support ensures your faucet is secure to the wall at all times. And thanks to the Eterna cartridges you can be sure this faucet has excellent compression.Overall Dimensions:Faucet Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Hav500 Air Adjustment Valve (DV180005)
- ZORO SELECT 3/4" NPT Bronze Spring Check Valve (6AJY2)
- AMERICAN STANDARD Hydrofocus Handshower Ch (1660.207.002)
- KECKLEY 3", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (31FFS-CI125P34-FBI-GFV)
- DELTA DELTA Peerless P299232 Laundry Faucet, 2-Faucet Handle, 6-3/16 in H Spout, Chrome (P299232)
- BK RESOURCES Optiflow Heavy Duty Faucet, 8" Gooseneck Spout, 8" O.C. Splash Mount (BKF-8G-G)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/3.5" Gooseneck Spout (BKF-W2-3G-G)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8W-12-G)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C.Deck Mount (BKD-12-G)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- T&S Utility Sink Faucets