Shop All Utility Sink Faucets
T&S
B-0363 Wall Mount Service Sink
Mfr # 510B0363
Zoro # G611592458
product price: $1,213.99
/ea
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0363
- Zoro # G611592458
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0363 wall mount service sink! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation. Its spout has threads to connect to a garden hose and its 6'' wrist action handles make it easy for you to turn the water on and off without your hands. Its Eterna cartridges ensure outstanding compression and the lower wall support ensures your faucet is safely secured to your wall at all times.Overall Dimensions:Spout Length: 6 7/16''Faucet Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spout, Faucet, Brass, Length 8 In (060X)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 3/8" (T4BNA04)
- DIXON EZ Boss-Lock Type B Cam and Groove Coupler, 2 in Nominal, Female Coupler x MNPT End Style, Aluminum (AB200EZ)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2" (0576-1/2CP)
- ZURN Zurn 4" Centerset Metering Faucet - Lead Free (Z86500-XL****)
- BK RESOURCES OptiFlow Solid Body Faucet, 3.5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-3G-G)
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C.Deck Mount (BKD-12-G)
- ZURN Zurn Z82900-WM - Wall Mounted Single Lab Faucet For Dw/Di/Ro Water (Z82900-WM)
- T&S Utility Sink Faucets