Shop All Food Service Faucets
T&S
B-0350-04 Wall Mounted Surgical Sink Faucet
Mfr # 510B035004
Zoro # G511511405
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B035004
- Zoro # G511511405
- Country of Origin United States
- Category Food Service Faucets
Description
Ideal for use in medical settings the T&S B-0350-04 wall mounted surgical sink faucet features 4'' wrist action handles which have a larger surface area so you can use your wrists to operate and limit the risk of contact with harmful pathogens! This faucet has an 10 13/16'' high rigid gooseneck with a 5 13/16'' length and rosespray outlet that's perfect for a softer water flow while hand-washing. It features 1/2'' NPT female flanged inlets that connect to your facility's plumbing and it has adjustable 8'' centers for easy installation.Overall Dimensions:Spout Length: 5 13/16''Faucet Height: 10 13/16''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FLANGE FLOOR 1-1/4"" GALV (511-606BG)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG6000 Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16160)
- KECKLEY 3", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (33THY-CI062P34-FTI-B7)
- GROHE Concetto Ohm Prep Sink H.Sp.Ex.Spray Us (31479001)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S Food Service Faucets