Shop All Food Service Faucets
T&S
B-0331-CR Wall Mounted Faucet with 8'' Adjustable Centers 5 3/4'' Swivel Gooseneck Rect
Mfr # 510B0331CR
Zoro # G211511040
product price: $263.49
/ea
Free Shipping & Returns
$263.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0331CR
- Zoro # G211511040
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0331-CR wall mount faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation. Its 5 3/4'' long 10 13/16'' high gooseneck provides excellent water flow and the included Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges. For maximum water flow with minimal backsplash this faucet also includes a stream regulator.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 10 13/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183EPORB)
- TOTO Trip Lever Cst784Sf Brushed Nickel (THU148#BN)
- LEGEND VALVE 1/4" T-900 NL MXF-T BALL VALVE (101-531NL)
- DIXON Legris by Tubing, 1/4 ID x 3/8 OD x 50 ft L x 0.066 in Thick Wall, Polyurethane, Domestic (1091U6001)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S Food Service Faucets