Shop All Food Service Faucets
T&S
B-0331-BST Wall Mounted Faucet
Mfr # 510B0331BST
Zoro # G111511096
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0331BST
- Zoro # G111511096
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0331-BST wall mount faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation. Its 10 13/16'' high gooseneck provides excellent water flow Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications even when the water supply contains some sand or grit. For maximum water flow with minimal backsplash this faucet also includes a stream regulator.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 10 13/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3/4 in Pipe Size (807-007)
- JOMAR VALVE 3" Solder Bronze Y Check Valve (S-511)
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (23R30)
- RINNAI 21" Non Condensing Horizontal Vent Termination, 3x5 Diverter Kit (223187)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- FISHER Faucet Swxh 03Srv (82295)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S Food Service Faucets