Shop All Food Service Faucets
T&S
B-0330-01WH Wall Mounted Mixing Faucet
Mfr # 510B033001WH
Zoro # G311511223
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B033001WH
- Zoro # G311511223
- Country of Origin United States
- Category Food Service Faucets
Description
This ADA Compliant T&S B-0330-01-WH4 wall mounted mixing faucet features convenient 4'' wrist action handles that allow your employees to turn it on and off without using their hands reducing cross-contamination and the length of germs and bacteria. A great way to help keep your operation sanitary this unit boasts a reliable 9'' high rigid gooseneck nozzle with 2 7/8'' length that is ideal for use in an array of janitorial or commercial applications.The T&S B-0330-01-WH4 has centers adjustable from 7 3/4'' to 8 1/4'' and 1/2'' NPT female inlets with 2'' flanges.Overall Dimensions:Spout Length: 2 7/8''Faucet Height: 9''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (0332615004)
- SAFE-T-SEAL Test Plug, 4" Sz, 50 ft. of Head Pressure (MTP402)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SD15-SSBS-R)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- T&S Kitchen Faucets & Accessories