Shop All Food Service Faucets
T&S
B-0330-01-W4F12 Wall Mounted Pantry Faucet
Mfr # 5103301W4F12
Zoro # G311512466
product price: $566.99
/ea
Free Shipping & Returns
$566.99
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
- Brand T&S
- MFR # 5103301W4F12
- Zoro # G311512466
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0330-01-W4F12 wall mounted pantry faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' centers while its 2 7/8'' gooseneck spout and 1.2 GPM aerator deliver gentle water flow that's ideal for multiple applications.Additionally this faucet is engineered for maximum durability and uses Eterna compression cartridges to control the water flow. These cartridges provide excellent longevity thanks to a solid brass spindle and body. When the wrist handles of this faucet are turned the spindle lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 2 7/8''Faucet Height: 9''Faucet Width: 16''
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
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- ASCO Rebuild Kit, for 2LBH8 (302791)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- ZORO SELECT 1/8" x 3" Black Pipe Nipple Sch 40 (5P609)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- T&S Food Service Faucets