Shop All Food Service Faucets
T&S
B-0328-CR Deck Mount Mixing Faucet
Mfr # 510B0328CRVF
Zoro # G411511253
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0328CRVF
- Zoro # G411511253
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0325-CR-VF05 deck mount faucet features a 13 3/8'' high fixed gooseneck with a 5 9/16'' length and its 0.5 GPM non-aerated flow outlet ensures consistent even water supply. For superior sanitation this faucet's wrist action handles allow your employees to adjust water flow without using their hands. The specialized Cerama cartridges are made of ceramic to help stand up to heavy use while the cartridge exterior is made of brass to withstand temperatures up to 195 degrees Fahrenheit. The faucet has 1/2'' NPT female connections and is mounted on 4'' centers.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 13 5/16''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Max. Pressure: 750 psi (48F-8-6)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- LEGEND VALVE 2" S-641 BACKWATER W/SLEEVE (202-262)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way (189028B.1)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S Food Service Faucets