Shop All Food Service Faucets
T&S
B-0325-WH4 Deck Mount Double Pantry Mixing Faucet
Mfr # 510B0325WH4
Zoro # G111511140
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0325WH4
- Zoro # G111511140
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0325-WH4 deck mount double pantry mixing faucet! This faucet features 4'' centers with 1/2'' NPT female connections for fast and easy installation. Its 10'' gooseneck provides excellent water flow and the Eterna cartridges ensure outstanding compression. And thanks to its 4'' wrist action handles you can easily turn this faucet on and off without using your hands.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 13 3/16''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Swivel Hose Adapter, 1/2 In., Stain. Steel (N22S)
- KOHLER Bonnet (1226706-CP)
- ANVIL 1/2" x 1/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310037809)
- KISSLER Closet Bolt Set, Steel, Universal Fit (68-9237)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S Kitchen Faucets & Accessories