Shop All Food Service Faucets
T&S
B-0325-CC-CR-W4 Deck Mount Faucet with 4'' Centers and Cerama Cartridges - 5 3/4'' Gooseneck Spout
Mfr # 510B0325CCRW
Zoro # G411511345
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0325CCRW
- Zoro # G411511345
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0325-CC-CR-W4 deck mount faucet features a 13 3/16'' high swing gooseneck with a 5 3/4'' length and its B-PT stream regulator outlet ensures consistent even water flow. For superior sanitation this faucet's wrist action handles allow your employees to adjust water flow without using their hands. The specialized Cerama cartridges are made of ceramic to help stand up to heavy use while the cartridge exterior is made of brass to withstand temperatures up to 195 degrees Fahrenheit. The faucet has 1/2'' NPT male connections and is mounted on 4'' centers.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 13 3/16''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 3/4 in. MIP PVC Plug (PVC 02113 0800HA)
- NEOPERL 2 gpm Aerator Adapter 2.0 gpm, Chrome, Brass (5504405)
- EZ FLO 1/4 in. D X 3/8 in. D X 10 ft L PVC Vinyl Tubing (98617)
- AMERICAN STANDARD Tank LidTownsend Vormax-Wht (735212-400.020)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S Kitchen Faucets & Accessories