Shop All Food Service Faucets
T&S
B-0325-CC-CR Deck Mounted Faucet
Mfr # 510B0325CCCR
Zoro # G111511393
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0325CCCR
- Zoro # G111511393
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0325-CC-CR deck mount mixing faucet features a 12 7/8'' high swing gooseneck with a 5 3/4'' length and its B-PT stream regulator outlet ensures consistent even water flow. The specialized Cerama cartridges are made of ceramic to help stand up to heavy use while the cartridge exterior is made of brass to withstand temperatures up to 195 degrees Fahrenheit. The faucet has 1/2'' NPT male connections and is mounted on 4'' centers.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 12 7/8''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Fundamentals(TM), 4-Setting Showerhead (52102-MB)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- AQUATROL Adjustable Relief Valve, 1/2 In, 100 psi (69A1A1M2U1-100)
- KOHLER Stately 24 Pedestal Bathroom Sink W/ Single Faucet Hole (2344-1-0)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S Kitchen Faucets & Accessories