Shop All Food Service Faucets
T&S
B-0325-134X-CR4 Deck Mount Faucet
Mfr # 510B0325134XCR4
Zoro # G111511263
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0325134XCR4
- Zoro # G111511263
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0325-134X-CR4 deck mount faucet with 7 3/4'' gooseneck spout stream regulator outlet and 4'' wrist action handles offers the perfect solution when you need a reliable water fixture in your facility. Utilizing 2'' flanges with 1/2'' NPT female inlets and centers that are adjustable from 3 3/4'' to 4 1/4'' for deck mount installation this ultra-durable chrome-plated brass unit ensures lasting durability throughout continuous use. A lock washer is included to allow for optional rigid conversion of the swivel spout.To serve as an efficient asset within your establishment the gooseneck spout measures 7 3/4'' in length for ample sink clearance and features a stream regulator outlet to produce a strong steady water flow that's ideal for filling your sinks and pots. Dual 4'' wrist action handles allow for hands-free operation and are complete with quarter-turn Cerama cartridges with check valves that work to prevent water crossflow. Additionally each handle is built with a color-coded index to indicate use with hot or cold water to ensure easy temperature identification.Overall Dimensions:Spout Length: 7 3/4''Faucet Width: 12''Faucet Height: 14 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Female Straight Hex, 1/2" x 3/8" Female NPT (PCF1/2-N3)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (050E)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142601.020)
- KOHLER Statement Iconic Open Rain Rh G Vibrant Brushed Nickel (26301-G-BN)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S Kitchen Faucets & Accessories