Shop All Food Service Faucets
T&S
B-0309 Vandal Resistant Deck Mounted Single Hole Pantry Faucet
Mfr # 510B0309
Zoro # G911511128
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0309
- Zoro # G911511128
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0309 vandal resistant deck mounted single hole pantry faucet features a 15 5/16'' high swivel gooseneck nozzle with a 2.2 GPM aerator. To make installation easy it also boasts 1/2'' NPT male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided. Wrist action handles with color coded indexes allow you to turn water on and off easily using your wrists which limits the opportunity for germs to come in contact with you or others. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications. Vandal resistant components protect it from damage and tampering.Overall Dimensions:Spout Length: 8 13/16''Faucet Height: 15 3/16''Faucet Width: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve (CHK BRS 215-2F2F-F)
- DIXON Cam and Groove, Dust Cap AL, 2" (G200-DC-AL)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FIP x CTS Socket Hub (4135-007OR)
- FLEXTRON Gas Line Hose 5/8'' O.D.x48'' Len 3/4" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-48O)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- FISHER Faucet Bd 12Rgn (3816)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S Food Service Faucets