Shop All Food Service Faucets
T&S
B-0305 Deck Mount Single Temperature Faucet with 5 3/4'' Gooseneck Spout
Mfr # 510B0305
Zoro # G111512444
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0305
- Zoro # G111512444
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0305 deck mount single temperature faucet with 5 3/4'' gooseneck spout and stream regulator outlet offers the perfect solution when you need a reliable water fixture in your facility. Utilizing a 1/2'' NPSM male inlet and 2'' flange for deck mount installation this ultra-durable chrome-plated brass unit ensures lasting durability throughout continuous use. A lock washer is included to allow for optional rigid conversion of the swivel spout.Serving as a low-profile asset within your establishment the gooseneck spout measures 5 3/4'' in length and features a stream regulator outlet to produce a strong steady water flow that's ideal for filling your sinks or pots. A singular lever handle is complete with a quarter-turn Eterna cartridge with a spring check that works to prevent water crossflow. Additionally a blue index on the handle indicates this faucet's use with cold water to ensure easy temperature identification.Overall Dimensions:Spout Length: 5 3/4''Faucet Width: 3 5/16''Faucet Height: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- ENCORE Manual, 8" Mount, Commercial 2 Hole Straight Kitchen Faucet (KL54-8012)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG10)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- T&S Kitchen Faucets & Accessories