Shop All Food Service Faucets
T&S
B-0302 Vandal Resistant Deck Mounted Single Hole Pantry Faucet
Mfr # 510B0302
Zoro # G411512427
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0302
- Zoro # G411512427
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0302 vandal resistant deck mounted single hole pantry faucet features a 5 11/16'' swivel gooseneck nozzle with a 2.2 GPM aerator. To make installation easy it also boasts 1/2'' NPT male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications. Vandal resistant components protect it from damage and tampering.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 13 1/2''Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Backwater Valve, 4", No Hub Cast Iron (B01004)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- KOHLER Stem Driver (1007999)
- BOBRICK Bobrick Channel-Frame Mirror 24inW x 36inH - (B-165 2436)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S Kitchen Faucets & Accessories