Shop All Food Service Faucets
T&S
B-0301-W4-QT-WS Deck Mounted Pantry Faucet
Mfr # 510301W4QTWS
Zoro # G711512370
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510301W4QTWS
- Zoro # G711512370
- Country of Origin China
- Category Food Service Faucets
Description
This T&S B-0301-W4-QT-WS deck mounted pantry faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a single inlet while its 5 3/4'' gooseneck nozzle with vandal-resistant 1.5 GPM aerator delivers gentle water flow that's ideal for multiple applications. 18'' flexible supply hoses are also included for easy installation.Additionally this faucet is engineered for maximum durability and uses Eterna compression cartridges with spring checks to control the water flow. A set of 4'' wrist handles makes for easy and sanitary operation.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 13 1/2''Faucet Width: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Glass Filler (Lk) (98498C)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH20)
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2 PHH-B)
- DELTA Sleeve for use with RP6081, Chrome (RP6081)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S Kitchen Faucets & Accessories