Shop All Food Service Faucets
T&S
B-0300-VR-WS Deck Mounted Pantry Faucet
Mfr # 510B0300VRWS
Zoro # G811512379
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0300VRWS
- Zoro # G811512379
- Country of Origin China
- Category Food Service Faucets
Description
This T&S B-0300-VR-WS deck mounted pantry faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a single inlet while its 5 3/4'' gooseneck nozzle with vandal-resistant 1.5 GPM aerator delivers gentle water flow that's ideal for multiple applications. The nozzle can be used as either rigid or swivel as a lock washer is included to convert the swivel design to a rigid design.Additionally this faucet is engineered for maximum durability and uses quarter-turn Eterna compression cartridges to control the water flow. A set of lever handles is included for operation as are 18'' flexible supply hoses.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 13 1/2''Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 1-1/4" In-Out 1-1/4" Exhaust NPT (Y1523C7012)
- ZORO SELECT 1-1/2" FSW 304/304L SS Tee (3001300212)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 6 In (HW232B)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- FISHER Faucet Swxh 03Srv (82295)
- T&S Kitchen Faucets & Accessories