Shop All Food Service Faucets
T&S
B-0300-VR Vandal Resistant Deck Mounted Single Hole Pantry Faucet
Mfr # 510B0300VR
Zoro # G811512461
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0300VR
- Zoro # G811512461
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0300-VR vandal resistant deck mounted single hole pantry faucet features a 5 9/16'' rigid gooseneck nozzle with a 2.2 GPM aerator. To make installation easy it also boasts 1/2'' NPT male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications. Vandal resistant components protect it from damage and tampering.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 13 1/2''Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kelston(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS13492-4-BN)
- KOHLER Spray Assembly (1235125-2BZ)
- HAYWARD FLOW CONTROL 2", socket, PVC, Y Strainer, 150 psi (YS10200S)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 36" (GB2022-36VB)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- T&S Food Service Faucets