Shop All Food Service Faucets
T&S
B-0292 24'' Double Joint Wall Mounted Big Flo Mixing Faucet with 8'' Centers
Mfr # 510B0292
Zoro # G611512104
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0292
- Zoro # G611512104
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0292 wall mounted big-flo faucet features a 24'' double-joint swing nozzle with a plain end that makes it perfect for pot and kettle sinks! For easy hot / cold water identification this faucet features two 175F four arm handles with color-coded indexes. This big-flo faucet requires 8'' centers and 1 1/4'' diameter holes in your sink backsplash.Overall Dimensions:Spout Length: 24''Faucet Height: 11 11/16''Faucet Width: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size (VS216P-6-4)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Laboratory Faucet (869-BPVC)
- PARKER 1/4" CPI 316 SS Union Tee (4-4-4 JBZ-SS)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2234001PL.020)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S Food Service Faucets