Shop All Food Service Faucets
T&S
B-0290-PRISON 12'' Wall Mounted Vandal Resistant Big Flo Mixing Faucet with 8'' Centers
Mfr # 510B0290PRIS
Zoro # G211512115
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0290PRIS
- Zoro # G211512115
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0290-PRISON 12'' wall mounted big-flo faucet is vandal resistant to offer protection against tampering! A vandal resistant spanner bit is included so that you are the only one who can loosen the four-arm handles' screws. The body of this Big-Flo faucet is built larger than a standard faucet to allow for increased flow making it perfect for pot sinks in prison warewashing stations.Overall Dimensions:Spout Length: 12''Faucet Height: 8 1/8''Faucet Width: 12 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-6M-8M)
- WESTBRASS Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Powder coated White (D105KFHX-50)
- T&S BRASS Eterna Spindle Assembly Cold, Lever Handle, Chrome (2713-40)
- DIXON Cam and Groove Handle, Brass, Domestic (G34HRP)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S Kitchen Faucets & Accessories