Shop All Food Service Faucets
T&S
B-0284 Wall Mounted Pre-Rinse Faucet
Mfr # 510B0284
Zoro # G011512223
Free Shipping & Returns
$1,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0284
- Zoro # G011512223
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0284 wall mounted pre-rinse faucet features a 90 degree swivel adapter and 104'' flex hose that gives you maximum flexibility and reach for a variety of tasks! A 1.15 GPM spray valve delivers water right where you need it and an ergonomic squeeze handle allows easy and intuitive use. It also features an angled design for ergonomic use and less fatigue on the hands. Additionally a 12'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- 104'' flex hose is great for many pre-rinse applications- 1.15 GPM spray valve B-0107-035 with ergonomic squeeze handle and angled design- 4-arm handles with color coded indexes for durability and easy operation- Big-Flo cartridges- 12'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes elbow installation kit- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 13 7/16''Faucet Width: 10 5/8''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS 1/2 in. Male Sweat Arrestor (86601)
- KOHLER Anthem Recessed Mech Th Valve 3Ot (26341-NA)
- B & K Transparent P-Trap Abs (PT5075B)
- JONES STEPHENS 1-3/4 In. Ss Faucet Hole Cover (C06030)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S Kitchen Faucets & Accessories