No Product Image Available

T&S

B-0277 Deck Mounted Single Hole Faucet


product price: $346.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This T&S B-0277 deck mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a single hole base and a 6'' swing nozzle while the included 5.59 GPM stream regulator outlet ensures a strong steady water flow that's ideal for filling your sinks or pots. An 18'' riser provides plenty of clearance for large items like stock pots or iced tea dispensers. For easy installation the faucet includes a 1/2'' NPSM male inlet with an optional nut and tailpiece for a 1/4'' NPT connection.Additionally this faucet is engineered for maximum durability and uses an Eterna compression cartridge to control the water flow. This cartridge provides excellent longevity thanks to a solid brass spindle and body. When the lever handle of this faucet is turned the spindle lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.T&S has been providing innovative plumbing solutions to commercial applications for all of your most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 6''Faucet Height: 27 1/4''Faucet Width: 3 5/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.