Shop All Utility Sink Faucets
T&S
B-0273 Wall Mount Washdown Station with 10' Hose - 8'' Centers
Mfr # 510B0273
Zoro # G111592552
product price: $2,133.99
/ea
Free Shipping & Returns
$2,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0273
- Zoro # G111592552
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-0273 wall mounted washdown station comes with a 10' long creamery hose and a MV-2516-23 water gun for ultimate control over the flow volume and direction of your spray! For additional versatility the water gun has a swivel quick disconnect feature that allows it to be easily removed for full-flow applications such as filling a mop bucket.The T&S B-0273 washdown station features a wall bracket that holds the unit firmly in place to promote longevity. Integral check valves are included to prevent backflow. The T&S B-0273 wall mounted washdown station with a 10' hose has 3/4'' NPT female inlets and requires holes punched on 8'' centers for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Flange, FNPT, 1-1/2" Pipe Size (4TJK2)
- WATTS Rubber Kit, Watts Series 909, 8 In (909 8 Rubber Kit)
- ZORO SELECT Low Lead Brass Face Bushing, 1/2" x 3/8" Pipe Size (706140-0806)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline, Max. Pressure: 400 psi CWP (32J027)
- BK RESOURCES 4" O.C.Workforce Splash Mount Faucet W/18"Double-Jointed Swing Spout (BKF-W-18-G)
- BK RESOURCES WorkForce Standard Duty Faucet, Body Only, 4" O.C. deck mount (BKD-XX-G)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Deck Mount (BKF8HD-6-G)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8W-12-G)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- T&S Utility Sink Faucets