Shop All Food Service Faucets
T&S
B-0270 Deck Mounted Single Hole Pantry Faucet
Mfr # 510B0270
Zoro # G211512245
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0270
- Zoro # G211512245
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0270 deck mounted single hole pantry faucet features an 18'' long swing nozzle that extends out and up for better clearance compared to straight nozzles with a stream regulator outlet to provide you with faster water flow and minimal backsplash. To make installation easy it also boasts 1/2'' NPT male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications. This faucet also includes an 18'' riser to give additional clearance for particularly large items.Overall Dimensions:Spout Length: 18''Faucet Height: 30 3/4''Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500105)
- AMERICAN STANDARD Siphon Jet Urinal, gpf. 0.5 to 1.0, Wall Mount (6550001.020)
- ZORO SELECT 4" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE429)
- LEGEND VALVE 3/4" S-415 GATE VALVE (104-604)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S Kitchen Faucets & Accessories