Shop All Food Service Faucets
T&S
B-0268-01 Deck Mounted Single Hole Pantry Faucet
Mfr # 510B026801
Zoro # G811512287
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B026801
- Zoro # G811512287
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0268-01 deck mounted single hole pantry faucet features an 18'' long double-jointed swing nozzle that lets you move water exactly where you need it with a stream regulator outlet to provide you with faster water flow and minimal backsplash. To make installation easy it also boasts 1/2'' NPT male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications. This faucet also includes a 4 5/8'' straight swivel extension to give additional clearance for particularly large items.Overall Dimensions:Spout Length: 18''Faucet Height: 15 5/8''Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Bathroom Sink Pop-Up Drain Assembly with Overflow for vanity, Chrome (PL30-06C)
- LEGEND VALVE 3/4" PEX x 1/2" FIP D.E EL NL (302-220NL)
- ECCOTEMP EM-4.0 Electric Mini Storage Tank Water Heater (EM-4.0)
- HAYWARD FLOW CONTROL 1-1/2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1150STE18)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- T&S Food Service Faucets