Shop All Food Service Faucets
T&S
B-0265 Wall Mounted Pantry Faucet
Mfr # 510B0265
Zoro # G611512432
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0265
- Zoro # G611512432
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0265 wall mounted pantry mixing faucet features an 18'' long double-jointed swing nozzle that lets you move water exactly where you need it with a stream regulator outlet to provide you with faster water flow and minimal backsplash. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers that fit into compatible water connections within your facility. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications.Overall Dimensions:Spout Length: 18''Faucet Height: 7 9/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C Copper Coupling without Stop (601 3/4)
- ZORO SELECT 1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P795)
- JONES STEPHENS 1/2" x 8" Black Pipe Nipple (30580)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- T&S Kitchen Faucets & Accessories