Shop All Food Service Faucets
T&S
B-0260-CR-177F Wall Mount Single Temperature Faucet
Mfr # 510B0260CR17
Zoro # G711512400
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0260CR17
- Zoro # G711512400
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0260-CR-177F wall mount single temperature faucet! This faucet features a single supply inlet with 1/2'' NPT female connections for fast and easy installation. Its 18'' double joint nozzle provides excellent water flow while allowing convenient positioning and the Cerama cartridge ensures outstanding durability and temperature tolerance.Overall Dimensions:Spout Length: 18''Faucet Height: 8''Faucet Width: 3 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove, Adapter x Hose, Shank 2", AL (G200-E-AL)
- ELKAY Classic SS 28" x 22" x 7-5/8", Single Bowl Drop-in Classroom Sink (DRKR2822L)
- JAY R. SMITH MANUFACTURING Leveling Screw, Steel, Replacement Part (0700LS)
- POLY GUARD Water Solution System, 3 lb. Size (GP63N)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S Food Service Faucets