Shop All Food Service Faucets
T&S
B-0259 Wall Mounted Pantry Faucet
Mfr # 510B0259
Zoro # G211512092
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0259
- Zoro # G211512092
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0259 wall mounted pantry mixing faucet features a 5 9/16'' long swing nozzle with a garden hose outlet and vacuum breaker. To make installation easy it also boasts 1/2'' NPT female inlets on adjustable centers which fit into compatible water connections within your facility. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications.Overall Dimensions:Spout Length: 5 9/16''Faucet Height: 4 1/2''Faucet Width: 9 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 3/4" x 5 ft. Non-Threaded Polypropylene Pipe Sch 80 (3/4 SCHEDULE 80 PIPE)
- ELKAY Drain Fitting 3-1/2 SS (LKAD35)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (32H952)
- SMITH-COOPER Square Plug, Solid, 3/4", 125, Brz Nl (4385007690)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S Food Service Faucets