Shop All Food Service Faucets
T&S
B-0250 Deck Mounted Pantry Faucet
Mfr # 510B0250
Zoro # G811512140
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0250
- Zoro # G811512140
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0250 deck mounted pantry faucet features an 18'' long double-jointed swing nozzle that lets you move water exactly where you need it with a stream regulator outlet to provide you with faster water flow and minimal backsplash. This pantry faucet comes with 1/2'' NPT male threads on 18'' flex line inlets and removable compression fittings for 5/8'' copper tubing are provided. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications.Overall Dimensions:Spout Length: 18''Faucet Height: 10 1/4''Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (401211)
- LEGEND VALVE 1-1/2" T-453 Y-PTN CHECK VALVE (105-307)
- DANCO Flush Mechanism Eljer (88017)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- T&S Kitchen Faucets & Accessories