Shop All Food Service Faucets
T&S
B-0237 Wall Mounted Pantry Faucet with Adjustable Centers 6'' Swing Nozzle and Eterna Cartridges
Mfr # 510B0237
Zoro # G611512128
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0237
- Zoro # G611512128
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0237 wall mounted pantry mixing faucet features a 6'' long swing nozzle that extends out and up for better clearance compared to straight nozzles with a stream regulator outlet to provide you with faster water flow and minimal backsplash. To make installation easy it also boasts 1/2'' NPT female inlets on adjustable centers which fit into compatible water connections within your facility. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications.Overall Dimensions:Spout Length: 6''Faucet Height: 5 9/16''Faucet Width: 9 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250EG)
- ZORO SELECT 1" FNPT SS Threaded Cap (4307001116)
- ZURN Water Pressure Reducing Valve, 1 In. (1-600XL)
- NIBCO 3/4" NOM C Copper 90 Degree Close Rough Elbow (607 3/4)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S Kitchen Faucets & Accessories