Shop All Food Service Faucets
T&S
B-0236 Wall Mounted Pantry Faucet with Adjustable Centers 12'' Swing Nozzle and Eterna Cartridges
Mfr # 510B0236
Zoro # G911512187
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0236
- Zoro # G911512187
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0236 wall mounted pantry mixing faucet features a 12'' long swing nozzle that extends out and up for better clearance compared to straight nozzles with a stream regulator outlet to provide you with faster water flow and minimal backsplash. To make installation easy it also boasts 1/2'' NPT female inlets on adjustable centers which fit into compatible water connections within your facility. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications.Overall Dimensions:Spout Length: 12''Faucet Height: 7 9/16''Faucet Width: 9 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 50 PSI Fixed Preset Pressure Regulator, Outlet Pressure with Max Inlet 230 PSI (WR1105)
- BECK 4" Close Black Pipe Nipple Sch 80 (0332652205)
- MOEN HDL KIT (188330)
- HONEYWELL Q313A1188 750Mv Thermopile (Q313A1188)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- T&S Kitchen Faucets & Accessories