Shop All Food Service Faucets
T&S
B-0236-CR-EK Wall Mounted Faucet
Mfr # 510B0236CREK
Zoro # G011512179
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0236CREK
- Zoro # G011512179
- Country of Origin China
- Category Food Service Faucets
Description
This T&S B-0236-CR-EK wall mounted pantry faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' adjustable centers while its 12'' swing spout and stream regulator outlet deliver fast water flow that's ideal for multiple applications. A 1/2'' NPT elbow kit is included for easy installation.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 12''Faucet Height: 7 1/2''Faucet Width: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 50 Mesh, Y Strainer, 1 1/2 - 2 In. (LS250)
- PROSOURCE Plug Galv Malleable 3/4 (31-3/4G)
- ZORO SELECT 1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB15)
- FERNCO Stormdrain 4Way Crnr (FSDP-QUAD)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S Kitchen Faucets & Accessories