Shop All Food Service Faucets
T&S
B-0236-CR-063X Wall Mounted Faucet
Mfr # 510236CR063X
Zoro # G511511795
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510236CR063X
- Zoro # G511511795
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0236-CR-063X wall mounted pantry faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' adjustable centers while its 14'' swing spout and stream regulator outlet deliver fast water flow that's ideal for multiple applications.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 14''Faucet Height: 8 1/8''Faucet Width: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain (RD2150-SS5)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (R0T2050-PP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 145 gpm (TM-2020B-LF-DT-RF)
- LEGEND VALVE 1" S-1002 BALL VALVE (101-085)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- T&S Kitchen Faucets & Accessories