Shop All Food Service Faucets
T&S
B-0235-61X-CREK Wall Mounted Faucet
Mfr # 51023561XCEK
Zoro # G811511730
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 51023561XCEK
- Zoro # G811511730
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0235-61X-CREK wall mounted pantry faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' adjustable centers while its 10'' swing spout and stream regulator outlet deliver fast water flow that's ideal for multiple applications. A 1/2'' NPT elbow kit is included for easy installation.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 10''Faucet Height: 6 7/8''Faucet Width: 9 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR-IT MALE ADPTR 3/8"" PEX X MPT (16850)
- LEGEND VALVE 3/4" GALV. FLOOR FLANGE (352-464C)
- LEGEND VALVE 1/2" T-758 S.S. Y-STRAINER (113-493)
- SIAM 3/4 x 1/2 Bushing, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL114-1208)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S Kitchen Faucets & Accessories