Shop All Food Service Faucets
T&S
B-0235-01 Wall Mounted Pantry Faucet with Adjustable Centers 6'' Cast Swing Spout Rect
Mfr # 510B023501
Zoro # G811512324
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B023501
- Zoro # G811512324
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0235-01 wall mounted pantry mixing faucet features a 6'' long swing nozzle with a 2.2 GPM aerator. To make installation easy it also boasts 1/2'' NPT female inlets on adjustable centers which fit into compatible water connections within your facility. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications.Overall Dimensions:Spout Length: 6''Faucet Height: 2 13/16''Faucet Width: 9 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cover Plate, 14" x 8", Acrylic, Chrome (34041)
- ZORO SELECT 1/2" x 1-1/2" Black Pipe Nipple Sch 160 (82401)
- JONES STEPHENS Water Meter Key, 5/8" x 36" (M25536)
- EVERPURE Woven Filter Cartridge, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (EV910817-75)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S Kitchen Faucets & Accessories