Shop All Food Service Faucets
T&S
B-0234-BST Wall Mounted Pantry Faucet with 8'' Adjustable Centers 6'' Cast Swing Spout Rect
Mfr # 510B0234BST
Zoro # G711512387
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0234BST
- Zoro # G711512387
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0234-BST wall mounted pantry mixing faucet features a 6'' long swing nozzle with a 2.2 GPM aerator. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers which fit into compatible water connections within your facility. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. This faucet also includes built-in stops which allow you to perform maintenance on the faucet without affecting water flow to the rest of the building.Overall Dimensions:Spout Length: 6''Faucet Height: 2 3/4''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/16" x 1/40" Compression Brass Insert 10PK (63PT-3-25)
- ZURN Adapter, Low Lead Brass, 3/4" Tube (QQMC44GX)
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 (C0-2WP)
- APOLLO VALVES 1-1/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF006P2PR)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S Food Service Faucets