Shop All Food Service Faucets
T&S
B-0233-04 Wall Mounted Pantry Faucet
Mfr # 510B023304
Zoro # G511512402
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B023304
- Zoro # G511512402
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0233-04 wall mounted pantry mixing faucet features an 18 1/16'' long swing nozzle that extends out and up for better clearance compared to straight nozzles with a stream regulator outlet to provide you with faster water flow and minimal backsplash. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers which fit into compatible water connections within your facility. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications. This faucet also comes with a soap dish mounted on top giving you a place to keep bars or bottles of soap for hand-washing.Overall Dimensions:Spout Length: 18 1/16''Faucet Height: 8 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Lawn Aerator, Spike Wheel: Material Galvanized Steel, For Agri-Fab (45-0544)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve 3-Way (1PZA5)
- B & K TEE PEX 3/4X3/4X1/2"" 5PK (UP412A5)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1" Wall (722595)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S Food Service Faucets