Shop All Food Service Faucets
T&S
B-0233-02 Wall Mounted Pantry Faucet
Mfr # 510B023302
Zoro # G011512278
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B023302
- Zoro # G011512278
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0233-02 wall mounted pantry mixing faucet features an 8 1/16'' long swing nozzle that extends out and up for better clearance compared to straight nozzles with a stream regulator outlet to provide you with faster water flow and minimal backsplash. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers which fit into compatible water connections within your facility. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications. This faucet also comes with a soap dish mounted on top giving you a place to keep bars or bottles of soap for hand-washing.Overall Dimensions:Spout Length: 8 1/16''Faucet Height: 4 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 2 in Pipe Size (1435-020)
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (1LME6)
- DIXON High Pressure Full Bore Ball Valve, 3/4" (HPBV34)
- KOHLER FLAPPER SHARK FIN KOHLER (GP1078440)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S Food Service Faucets