Shop All Food Service Faucets
T&S
B-0232-F1-CR-SC Wall Mounted Pantry Faucet
Mfr # 510B0232F1CR
Zoro # G211512429
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0232F1CR
- Zoro # G211512429
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0232-F1-CR-SC wall mounted pantry mixing faucet features a 6'' long swing nozzle that extends out and up for better clearance compared to straight nozzles with a 1.0 GPM aerator. To make installation easy it also boasts 1/2'' NPT male inlets on 8'' adjustable centers which fit into compatible water connections within your facility. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. The included Cerama ceramic cartridges also provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges. Check valves are included.Overall Dimensions:Spout Length: 6''Faucet Height: 5 3/4''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 45 elbow, 2" x 2" (77043)
- GE Dryer Heating Element and Housing (WE11M23)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Nylon, Black (85110-05-06)
- METAL FAB Vent Pipe Elbow, 45 Degree, 6In L, 3In Dia. (RTG20151GB)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S Food Service Faucets