Shop All Food Service Faucets
T&S
B-0231-V22-CREK Wall-Mounted Pantry Faucet with 12'' Swing Nozzle and Inlet Kit
Mfr # 510B0231V22CREK
Zoro # G311512046
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0231V22CREK
- Zoro # G311512046
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S wall-mounted pantry faucet is the perfect solution when you need a reliable water fixture in your facility. Its 12'' swing nozzle with a 2.2 GPM vandal-resistant aerator delivers optimal water flow with a flexible range that's ideal for multiple applications. The lever handles are labeled with color-coded indexes for quick identification of water temperature.This faucet's 8'' centers make it simple to install and the 1/2'' NPT female inlets with 1/2'' NPT male supply elbows provide the connections you need. It is engineered for maximum durability and uses ceramic cartridges to adjust the flow rate and temperature range from 40 degrees to 180 degrees Fahrenheit. When the handles of this faucet are turned the cartridges spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 12''Faucet Width: 8''Faucet Height: 7 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Cast Iron 2" No Hub Drain Body Kit (SDCI2)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, P-Trap (1PNX5)
- LEGEND VALVE 1" X 2" CHROME NIPPLE (311-102CP)
- KOALA KARE Baby Changing Station Front Label (825)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-1122 Workboard Faucet - 10" Nozzle (B-1122)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S Food Service Faucets