Shop All Food Service Faucets
T&S
B-0231-V15 Wall-Mounted Double Pantry Faucet with 12'' Swing Nozzle and Lever Handles
Mfr # 510B0231V15
Zoro # G911512101
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0231V15
- Zoro # G911512101
- Country of Origin China
- Category Food Service Faucets
Description
This T&S wall-mounted double pantry faucet is the perfect solution when you need a reliable water fixture in your facility. Its 12'' swing nozzle with a 1.5 GPM aerator delivers optimal water flow with a flexible range that's ideal for multiple applications. The lever handles are labeled with color-coded indexes for quick identification of water temperature.This faucet's 8'' centers make it simple to install; the 1/2'' NPT female inlet install kit sold separately provides all of the setup components you need. It is engineered for maximum durability and uses compression cartridges to adjust the flow rate and temperature range from 40 degrees to 140 degrees Fahrenheit. When the handles of this faucet are turned the cartridges spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 12''Faucet Width: 8''Faucet Height: 7 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (401210)
- BUCKAROOS 3-1/2" Od Pipe Saddle 22 Gauge-12" Long 80/Bucket (1035-12-22 RD BUCKET)
- BACKER GROUP Electric Water Heater Element 2000 Watts/240 Volts/ 7 5/8 Length Inside Tank (SG1203)
- BONOMI 4" NPT Brass Spring Check Valve (100003-4)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S Food Service Faucets