Shop All Food Service Faucets
T&S
B-0231-U12 Ultrarinse 8'' Wall Mount Mixing Faucet with 12'' Swing Nozzle Rect
Mfr # 510B0231U12
Zoro # G811512034
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0231U12
- Zoro # G811512034
- Country of Origin China
- Category Food Service Faucets
Description
Experience exceptional cleaning power with the T&S B-0231-U12 Ultrarinse 8'' wall mount mixing faucet with 12'' swing nozzle and 10'' 1.5 GPM sprayer arm. This 8'' wall mount mixing faucet features an attractively polished chrome-plated brass body and 1/2'' NPT female inlets. The 12'' swing nozzle is built with a stream regulator outlet and the 10 3/8'' 1.5 GPM multiple tip sprayer arm simplifies and streamlines cleaning with a 180 diverter cartridge that switches between the nozzle and sprayer arm and allows for the power and precision that you need.Quarter-turn Eterna compression cartridges prevent leakage while spring checks work to regulate the flow of water for optimal performance. The lever handles are color-coded to ensure vital visibility of water temperatures. As a part of the T&S Ultrarinse line this product offers a superior cleaning process with more efficient hands-free operation and better coverage of dirty surfaces reaching the areas often missed by the spray patterns of standard faucets.Overall Dimensions:Spout Length: 12''Faucet Height: 10 3/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (508 1/2)
- ZORO SELECT 3/8" x 9" Black Pipe Nipple Sch 80 (90313)
- ZORO SELECT 1" x 11" Black Pipe Nipple Sch 40 (585-110)
- T&S BRASS Faucet, Deck Mt, Single Control For - Part# -2701 (-2701)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- FISHER Faucet 8Sawlh 03Srv (2453)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S Food Service Faucets